Motion
PER.HCLP205-15

PEER BEARING CO (SKF)
PER.HCLP205-15

0.9375 in Bore, Cast Iron Material, 2.6563 in Overall Width
MI ITEM #06684940
MFR #PER.HCLP205-15
List Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCLP205-15

0.9375 in Bore, Cast Iron Material, 2.6563 in Overall Width
MI ITEM #06684940
MFR #PER.HCLP205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.90/each for your price

Overview

Mfr description
HCLP205-15 MOUNTED UNIT

Specifications

  • Length
    1-5/16 in, 33.34 mm
  • Width
    2-21/32 in, 67.50 mm
  • Overall Length
    1-5/16 in, 33.34 mm
  • Overall Width
    2.6563 in
  • Material
    Cast Iron
  • Bore Diameter
    0.9375 in
  • Series
    HCLP200
  • Shaft Size
    15/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text