Motion
PER.HCLP206-18

PEER BEARING CO (SKF)
PER.HCLP206-18

1.1250 in Bore, Cast Iron Material, Compatible Bore: 1.1250 in , 3.1563 in Overall Width
Mi Item #06684946
MFR #PER.HCLP206-18
Price$132.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.HCLP206-18

1.1250 in Bore, Cast Iron Material, Compatible Bore: 1.1250 in , 3.1563 in Overall Width
Mi Item #06684946
MFR #PER.HCLP206-18

Mfr description
HCLP206-18 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.96/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Compatible Bore Diameter
    1.1250 in
  • Length
    1.5625 in
  • Overall Length
    1.5625 in
  • Overall Width
    3.1563 in
  • Shaft Size
    1.1250 in
  • Width
    3.1563 in, 80.20 mm

Details

  • Features
    Relubricatable unit, Solid foot housing design, Standard duty, high-grade cast iron, Standard seal: R-Sea, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    HCLP200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)