Motion
PER.HCP202-10
0.6250 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684986
MFR #PER.HCP202-10
List Price$93.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Bore, Cast Iron Material, 2.4688 in Overall Width
MI ITEM #06684986
MFR #PER.HCP202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.51/each for your price

Overview

Mfr description
HCP202-10 MOUNTED UNIT

Specifications

  • Height
    1.2600 in, 32 mm
  • Length
    5.0000 in, 127 mm
  • Width
    2-15/32 in, 62.70 mm
  • Overall Height
    1.2600 in, 32 mm
  • Overall Length
    5.0000 in, 127 mm
  • Overall Width
    2.4688 in
  • Material
    Cast Iron
  • Bore Diameter
    0.6250 in
  • Series
    HCP200
  • Shaft Size
    5/8 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text