Motion
HCP208-40MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06685010
MFR #HCP208-40MM
Price$184.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06685010
MFR #HCP208-40MM

Mfr description
HCP208 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1.9219 in
  • Bolt Center To Center Length
    5.4063 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    40 mm
  • Overall Height
    4.0000 in
  • Overall Length
    7.2500 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590321315
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    HC208-40MM
  • Seal Type
    R-Seal
  • Series
    HCP
  • UPC_NO
    1200106773788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)