Motion
PER.HCP210-30
1.8750 in Bore, Cast Iron Material, 4.5625 in Overall Width
MI ITEM #06685020
MFR #PER.HCP210-30
List Price$257.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.8750 in Bore, Cast Iron Material, 4.5625 in Overall Width
MI ITEM #06685020
MFR #PER.HCP210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.03/each for your price

Overview

Mfr description
HCP210-30 MOUNTED UNIT

Specifications

  • Height
    2.7500 in, 69.90 mm
  • Length
    8-1/8 in, 206.40 mm
  • Width
    4-9/16 in, 115.90 mm
  • Overall Height
    2.7500 in, 69.90 mm
  • Overall Length
    8-1/8 in, 206.40 mm
  • Overall Width
    4.5625 in
  • Material
    Cast Iron
  • Bore Diameter
    1.8750 in
  • Series
    HCP200
  • Shaft Size
    1-7/8 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought