1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PEER BEARING CO (SKF)
PER.HCS201-8
Straight Bore, 0.5000 in Bore Diam., 40 mm OD, 1.4688 in Width, Eccentric Collar Locking
MI ITEM #
06685135
MFR #
PER.HCS201-8
List Price
$54.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PEER BEARING CO (SKF) PER.HCS201-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER BEARING CO (SKF)
PER.HCS201-8
Straight Bore, 0.5000 in Bore Diam., 40 mm OD, 1.4688 in Width, Eccentric Collar Locking
MI ITEM #
06685135
MFR #
PER.HCS201-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$54.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HCS201-8 MOUNTED INSERT
Specifications
Bore Type
Straight
Bore Diameter
0.5000 in
Outside Diameter
40 mm
Overall Width
1.4688 in
Locking Device
Eccentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought