Motion
HCS202-10
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.4700 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06685136
MFR #HCS202-10
List Price$54.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.4700 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #06685136
MFR #HCS202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.63/each for your price

Overview

Mfr description
HC202-10 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.4700 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Type
    R-Seals
  • Series
    HC200
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590347964
  • UPC_NO
    1200106965114
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text