Motion
HM89210
Tapered Roller Bearing Cup - Single Cup, 3.1250 in OD, 0.8923 in Width, Non-Flanged Cup
MI ITEM #06685208
MFR #HM89210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 3.1250 in OD, 0.8923 in Width, Non-Flanged Cup
MI ITEM #06685208
MFR #HM89210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM89210 HM89210 TAPERED ROLLER BEARING

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Fillet Radius
    0.13 in
  • Compatible Cone
    HM89249
  • Series
    HM89400
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590279159
  • UPC_NO
    1200106773122
  • Weight
    0.59 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text