Motion
L21549/11
Tapered Roller Bearing Assembly - 0.6250 in Bore, 1.3775 in OD, 0.4330 in Width
Mi Item #06685226
MFR #L21549/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 0.6250 in Bore, 1.3775 in OD, 0.4330 in Width
Mi Item #06685226
MFR #L21549/11

Mfr description
L21549/11 TAPERED BEARING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter
    1.3775 in
  • Overall Width
    0.4330 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590653751
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)