Motion
L45449/10
Tapered Roller Bearing Full Assembly - 1.1417 in Bore, 1.9800 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width
MI ITEM #06685227
MFR #L45449/10
Your Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.1417 in Bore, 1.9800 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width
MI ITEM #06685227
MFR #L45449/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.87/each(List $35.69)

Overview

Mfr description
L45449/10 TAPERED CONE

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5625 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590449644
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106974499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text