Motion
LM29749/10
Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width
MI ITEM #06685234
MFR #LM29749/10
Price$66.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width
MI ITEM #06685234
MFR #LM29749/10

Mfr description
LM29749/10 TAPERED BEARING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7100 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590653782
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)