Motion
LM501314
Tapered Roller Bearing Cup - Single Cup, 2.8910 in OD, 0.6537 in Width, Case Carburized Steel, Non-Flanged Cup
MI ITEM #06685237
MFR #LM501314
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.8910 in OD, 0.6537 in Width, Case Carburized Steel, Non-Flanged Cup
MI ITEM #06685237
MFR #LM501314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.50/each

Specifications

Dimensions

  • Cup Width  
    0.6537 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    2.8910 in

Details

  • Compatible Cone
    LM501330-SD, LM501334-SD, LM501349, LM501349A, LM501349HP
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004843
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    LM501300
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106974307

Overview

Mfr description
LM501314 TAPERED BRG CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought