Motion
LRCR-12
Ball Bearing Cartridge - 0.7500 in Bore , 1.8125 in OD, Eccentric Collar, Normal Duty
Mi Item #06685247
MFR #LRCR-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.7500 in Bore , 1.8125 in OD, Eccentric Collar, Normal Duty
Mi Item #06685247
MFR #LRCR-12

Mfr description
LRCR-12 RUBBER INTERLINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.7810 in
  • Outside Diameter  
    1.8125 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590633623
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHRL6004-12
  • Seal Type
    RST
  • Series
    LRCR
  • UPC_NO
    1200106035145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)