Motion
M88048/10
Tapered Roller Bearing Full Assembly - 1.3125 in Bore, 2.6875 in OD, 0.8750 in Cone Width, 0.6875 in Cup Width
MI ITEM #06685251
MFR #M88048/10
List Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.3125 in Bore, 2.6875 in OD, 0.8750 in Cone Width, 0.6875 in Cup Width
MI ITEM #06685251
MFR #M88048/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.85/each for your price

Overview

Mfr description
M88048/10 CONE/CUP SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.6875 in
  • Overall Width
    0.8750 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590653911
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106797500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought