Motion
MG207FFJA
Mast Guide Ball Bearing - 1.3780 in ID, 3.6142 in OD, 1.2500 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #06685252
MFR #MG207FFJA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.3780 in ID, 3.6142 in OD, 1.2500 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #06685252
MFR #MG207FFJA

Mfr description
MG207FFJA MAST GUIDE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Fillet Radius
    0.315 in
  • Inner Ring Width  
    0.7874 in
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    3.6142 in
  • Overall Width
    1.2500 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    8865590212521
  • Number Of Rows
    1
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Series
    MG207
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)