Motion
RCSM-14L
Ball Bearing Cartridge - 0.8750 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #06685272
MFR #RCSM-14L
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.8750 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #06685272
MFR #RCSM-14L

Mfr description
FHRRCM205-14 MOUNTED UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    1.2200 in
  • Outside Diameter  
    2.5313 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590083381
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHR205-14
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106952985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)