Motion
RCSM-20MML
Ball Bearing Cartridge - 20 mm Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
Mi Item #06685282
MFR #RCSM-20MML
Price$48.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 20 mm Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
Mi Item #06685282
MFR #RCSM-20MML

Mfr description
FHRRCM204 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.94/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    1.2200 in
  • Outside Diameter  
    2.5313 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590083589
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHR205-20mm
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106779445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)