Motion
SSER-20
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685496
MFR #SSER-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685496
MFR #SSER-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SER207-20B-A SS INSERT BEARING 1-1/4"

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6890 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4616 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SSER
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590637317
  • UPC_NO
    8865590383658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought