Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06685580
MFR #SSUCP207-22

Mfr description
UCP207-22B-B MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.6563 in
  • Overall Length
    6.5625 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590332380
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC207-22
  • Seal Type
    FDA approved Silicone Rubber w/Stainless Steel Slinger
  • Series
    SSUCP
  • UPC_NO
    1200106794271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)