Motion
SSUCP208-40MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06685582
MFR #SSUCP208-40MM
Price$642.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06685582
MFR #SSUCP208-40MM

Mfr description
UCP208B-A MOUNTED UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.1250 in
  • Bolt Center To Center Length
    5.4063 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    40 mm
  • Overall Height
    3.8438 in
  • Overall Length
    7.2500 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590386734
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC208-40mm
  • Seal Type
    FDA approved Silicone Rubber w/Stainless Steel Slinger
  • Series
    SSUCP
  • UPC_NO
    1200106766186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)