Motion
SUC205-15
Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.3430 in Width, Medium Duty, Set Screw Locking
Mi Item #06685624
MFR #SUC205-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.3430 in Width, Medium Duty, Set Screw Locking
Mi Item #06685624
MFR #SUC205-15

Mfr description
UC205-15B-A SS INSERT BRG 15/16" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Inner Ring Width  
    1.3430 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3430 in
  • Weight
    0.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590638833
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1288 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • UPC_NO
    8865590638833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)