Motion
SUC208-40MM
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685627
MFR #SUC208-40MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685627
MFR #SUC208-40MM

Mfr description
SUC208-A SS INSERT BEARING 40MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9370 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590638864
  • Radial Dynamic Load Capacity
    5872 lbf
  • Radial Static Load Capacity
    2920 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • UPC_NO
    1200106035749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)