Motion
SUCFT207-22-PBT

PEER BEARING CO (SKF)
SUCFT207-22-PBT

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
MI ITEM #06685654
MFR #SUCFT207-22-PBT
List Price$584.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCFT207-22-PBT

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
MI ITEM #06685654
MFR #SUCFT207-22-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.12/each for your price

Overview

Mfr description
UCFT207-22F-A MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.5625 in
  • Inner Ring Width
    1.6890 in
  • Finish Coating
    Thermoplastic
  • Bolt Size
    0.5000 in
  • Replacement Bearing
    SUC207-22
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590374267
  • UPC_NO
    1200106997627
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text