Motion
UC206-19-TRL
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685751
MFR #UC206-19-TRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685751
MFR #UC206-19-TRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UC206-19XT INSERT BRG 1-3/16" BORE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.5000 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590640195
  • UPC_NO
    8865590640195
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text