Motion
UC213-65MM
Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 4.7244 in OD, 2.5630 in Width, Medium Duty, Set Screw Locking
Mi Item #06685839
MFR #UC213-65MM
Price$282.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 4.7244 in OD, 2.5630 in Width, Medium Duty, Set Screw Locking
Mi Item #06685839
MFR #UC213-65MM

Mfr description
UC213-A INSERT BEARING 65MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.03/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    2.5630 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590030972
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13980 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    1200106009436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)