Motion
UC215-46
Ball Insert Bearing - Straight Bore, 2-7/8 in Bore Diam., 5.1181 in OD, 3.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685861
MFR #UC215-46
Your Price$296.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-7/8 in Bore Diam., 5.1181 in OD, 3.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #06685861
MFR #UC215-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$296.89/each(List $409.72)

Overview

Mfr description
UC215-46-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0630 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    14830 lbf
  • Radial Static Load Capacity
    9750 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590031009
  • UPC_NO
    1200106769705
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought