Motion
PER.UCF209-28
1.7500 in Bore, Cast Iron Material, Compatible Bore: 1.7500 in , 5.3750 in Overall Width
Mi Item #06686033
MFR #PER.UCF209-28
Price$121.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Bore, Cast Iron Material, Compatible Bore: 1.7500 in , 5.3750 in Overall Width
Mi Item #06686033
MFR #PER.UCF209-28

Mfr description
UCF209-28 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.58/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Compatible Bore Diameter
    1.7500 in
  • Length
    5.3750 in
  • Overall Length
    5.3750 in
  • Overall Width
    5.3750 in
  • Shaft Size
    1.7500 in
  • Width
    5.3750 in, 136.50 mm

Details

  • Features
    Relubricatable unit with anti-rotation pin, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    UCF200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)