Overview
Mfr description
UCFC213-40 MOUNTED UNIT
Specifications
- Length7-3/8 in, 187.30 mm
- Overall Length7-3/8 in, 187.30 mm
- MaterialCast Iron
- Bore Diameter2.5000 in
- SeriesUCFC200
- Shaft Size2-1/2 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data