Motion
PER.UCFTX07-23

PEER BEARING CO (SKF)
PER.UCFTX07-23

1.4375 in Bore, Cast Iron Material, Compatible Bore: 1.4375 in , 3.9375 in, 100 mm Overall Width
MI ITEM #06686343
MFR #PER.UCFTX07-23
Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCFTX07-23

1.4375 in Bore, Cast Iron Material, Compatible Bore: 1.4375 in , 3.9375 in, 100 mm Overall Width
MI ITEM #06686343
MFR #PER.UCFTX07-23

Mfr description
UCFTX07-23 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.77/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Compatible Bore Diameter
    1.4375 in
  • Length
    6.8750 in
  • Overall Length
    6.8750 in
  • Overall Width
    3.9375 in, 100 mm
  • Shaft Size
    1.4375 in
  • Width
    3.9375 in, 100 mm

Details

  • Features
    Solid base housing design for added strength, Relubricatable unit with anti-rotation pin, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    UCFTX00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)