Motion
PER.UCFX14-43
2.6875 in Bore, Cast Iron Material, 200 mm Overall Width
MI ITEM #06686392
MFR #PER.UCFX14-43
List Price$728.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.6875 in Bore, Cast Iron Material, 200 mm Overall Width
MI ITEM #06686392
MFR #PER.UCFX14-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$728.02/each for your price

Overview

Mfr description
UCFX14-43 MOUNTED UNIT

Specifications

  • Length
    7-7/8 in, 200 mm
  • Width
    7-7/8 in, 200 mm
  • Overall Length
    7-7/8 in, 200 mm
  • Overall Width
    200 mm
  • Material
    Cast Iron
  • Bore Diameter
    2.6875 in
  • Series
    UCFX00
  • Shaft Size
    2-11/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text