Motion
UCHA206-18
Hanger Ball Bearing Unit - 1.1250 in ID, 3.0625 in OD, 1.5000 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #06686411
MFR #UCHA206-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 1.1250 in ID, 3.0625 in OD, 1.5000 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #06686411
MFR #UCHA206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCHA206-18-A HANGER UNICAST IRON W/WIDE

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    3.0625 in
  • Overall Height
    4.0625 in
  • Overall Width
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Size
    3/4 - 14 in
  • Thread Length
    0.7500 in
  • Seal Type
    R-Seal
  • Series
    UCHA
  • Replacement Bearing
    UC
  • Manufacturer Upc Number
    8865590348206
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought