Motion
PER.UCLP209-26

PEER BEARING CO (SKF)
PER.UCLP209-26

1.6250 in Bore, Cast Iron Material, Compatible Bore: 1.6250 in , 4.1875 in Overall Width
MI ITEM #06686492
MFR #PER.UCLP209-26
Price$169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCLP209-26

1.6250 in Bore, Cast Iron Material, Compatible Bore: 1.6250 in , 4.1875 in Overall Width
MI ITEM #06686492
MFR #PER.UCLP209-26

Mfr description
UCLP209-26 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.95/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Compatible Bore Diameter
    1.6250 in
  • Height
    4.1875 in
  • Length
    7.4688 in
  • Overall Height
    4.1875 in
  • Overall Length
    7.4688 in
  • Overall Width
    4.1875 in
  • Shaft Size
    1.6250 in
  • Width
    4.1875 in, 106.40 mm

Details

  • Features
    Relubricatable unit with anti-rotation pin, Solid foot housing design, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    UCLP200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)