Motion
PER.UCLP211-32

PEER BEARING CO (SKF)
PER.UCLP211-32

2.0000 in Bore, Cast Iron Material, 4.9063 in Overall Width
MI ITEM #06686517
MFR #PER.UCLP211-32
List Price$250.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCLP211-32

2.0000 in Bore, Cast Iron Material, 4.9063 in Overall Width
MI ITEM #06686517
MFR #PER.UCLP211-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.61/each for your price

Overview

Mfr description
UCLP211-32 MOUNTED UNIT

Specifications

  • Height
    4-29/32 in, 124.60 mm
  • Length
    8-5/8 in, 219.10 mm
  • Width
    4-29/32 in, 124.60 mm
  • Overall Height
    4-29/32 in, 124.60 mm
  • Overall Length
    8-5/8 in, 219.10 mm
  • Overall Width
    4.9063 in
  • Material
    Cast Iron
  • Bore Diameter
    2.0000 in
  • Series
    UCLP200
  • Shaft Size
    2.0000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text