Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.UCPAS210-32

2.0000 in Bore, Cast Iron Material, Compatible Bore: 2.0000 in , 2.0000 in Overall Width
Mi Item #06686815
MFR #PER.UCPAS210-32

Mfr description
UCPAS210-32 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Compatible Bore Diameter
    2.0000 in
  • Height
    4.5625 in
  • Length
    5.1250 in
  • Overall Height
    4.5625 in
  • Overall Length
    5.1250 in
  • Overall Width
    2.0000 in
  • Shaft Size
    2.0000 in
  • Width
    2.0000 in, 50.80 mm

Details

  • Features
    Relubricatable unit with anti-rotation pin, Solid foot housing design, Standard duty, high-grade cast iron, Standard seal: R-Seal, Wide inner ring bearing
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Series
    UCPAS200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)