Motion
UCT210-32
Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #06686945
MFR #UCT210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #06686945
MFR #UCT210-32

Mfr description
UCT210-32 CAST IRON TAKE UP UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Overall Height
    4.5938 in
  • Overall Length
    5.8438 in
  • Slot Spacing  
    4.0156 in

Details

  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT210-32
  • Manufacturer Upc Number
    8865590342921
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC210-32
  • Seal Type
    R-Seal
  • Series
    UCT
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)