Motion
UCX15-48
Ball Insert Bearing - Straight Bore, 3 in Bore Diam., 5.5118 in OD, 3.2520 in Width, Medium Duty, Set Screw Locking
Mi Item #06686986
MFR #UCX15-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3 in Bore Diam., 5.5118 in OD, 3.2520 in Width, Medium Duty, Set Screw Locking
Mi Item #06686986
MFR #UCX15-48

Mfr description
UCX15-48-A INSERT BALL BRG 3" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Inner Ring Width  
    3.2520 in
  • Outer Ring Width  
    1.2600 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    3.2520 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590049219
  • Radial Dynamic Load Capacity
    16280 lbf
  • Radial Static Load Capacity
    10400 lbf
  • Seal Type
    R-Seals
  • Series
    UCX
  • UPC_NO
    1200106764830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)