Motion
W5205-2RSW
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring
MI ITEM #06686993
MFR #W5205-2RSW
Price$133.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring
MI ITEM #06686993
MFR #W5205-2RSW

Mfr description
W5205-2RSW DOUBLE ROW TWO BUNA N SEALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.98/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.9375 in

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W5205-2RSW DOUBLE ROW TWO BUNA N SEALS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590663453
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21300 N
  • Radial Static Load Capacity
    14700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590663453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)