Motion
W6305-ZZD
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06687015
MFR #W6305-ZZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06687015
MFR #W6305-ZZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W6305-ZZD RADIAL BEARING DOUBLE SHIELD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    12000 rpm
  • Radial Dynamic Load Capacity
    21200 N
  • Radial Static Load Capacity
    11200 N
  • Manufacturer Catalog Number
    W6305-ZZD
  • Manufacturer Upc Number
    8865590663729
  • UPC_NO
    8865590663729
  • Description
    W6305-ZZD RADIAL BEARING DOUBLE SHIELD
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The W6305-ZZD is a 25 mm bore radial/deep groove ball bearing with 62 mm OD, 17 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text