Motion
ZUCPAS207-20-PBT

PEER BEARING CO (SKF)
ZUCPAS207-20-PBT

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06687154
MFR #ZUCPAS207-20-PBT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
ZUCPAS207-20-PBT

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06687154
MFR #ZUCPAS207-20-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZUCPAS207-20-PBT PB THERMOPLASTIC ZINC

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    3.5000 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    FDA approved Silicone Rubber w/Stainless Steel Slinger
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.4063 in
  • Overall Length
    4.3750 in
  • Base Width
    1.8750 in
  • Insert Material
    Zinc Chromate Plated
  • Bolt Size
    1/2 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    ZUCPAS
  • Replacement Bearing
    ZU207-20
  • UPC_NO
    8865590652235
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590652235
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text