Overview
Mfr description
PER.LM300811 TAPERED
- High quality through hardened bearing steel
- Optimized, engineered internal geometry
- Highly consistent, reliable, and flexible manufacturing
- Globally interchangeable inch and metric designs
Specifications
- Single Or Double CupSingle Cup
- Flange TypeNon-Flanged Cup
- Outside Diameter
- Cup Width
- Fillet Radius0.06 in
- Precision RatingABEC 1
- Bearing Material52100 Bearing Grade Chromium Steel
- Abma Precision RatingClass 2
- Lubrication Hole TypeNo Hole
- Finish CoatingUncoated
- Manufacturer Catalog
- Manufacturer Upc Number8865590653799
- UPC_NO1200106974369
- Product TypeTapered Roller Bearing Cups
- Operating Temperature Range-40 to 250 ºF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data