Motion
SP24-09A4-06

THOMSON (ALTRA)
SP24-09A4-06

Electrak 1 Actuator - Electrak 1 Series, Clevis Mount, 24 V dc Input Voltage, 6.8 in Stroke Length
MI ITEM #06687977
MFR #SP24-09A4-06
Price$1,046.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SP24-09A4-06

Electrak 1 Actuator - Electrak 1 Series, Clevis Mount, 24 V dc Input Voltage, 6.8 in Stroke Length
MI ITEM #06687977
MFR #SP24-09A4-06

Mfr description
SP24-09A4-06 24VDC 6" 25LB ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.61/each

Specifications

Dimensions

  • Retracted Length
    12.2000 in
  • Stroke
    6.8 in
  • Weight
    1.50 lbs

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    25 lbf
  • Environment Ip Rating
    IP66
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    -15 °F, -26.1 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    Electrak 1
  • Speed At Full Load
    2.10 in/s
  • Speed At No Load
    3.00 in/s
  • Static Load Capacity
    300 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)