Motion
HD-350X18-TUFR D&T

DODGE
HD-350X18-TUFR D&T

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 18.0000 in Travel, 43.2500 in Bolt Center, 46.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
Mi Item #06688673
MFR #HD-350X18-TUFR D&T
Price$5,721.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X18-TUFR D&T

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 18.0000 in Travel, 43.2500 in Bolt Center, 46.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
Mi Item #06688673
MFR #HD-350X18-TUFR D&T

Mfr description
089372/HD350 X 18"/D.&.T.FOR SAF 522 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,721.04/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    43.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    46.0000 in
  • Take Up Frame Size
    HD-350
  • Travel  
    18.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)