Motion
Flexadux® PU Flx-Thane® SD 2 in x 50 ft Clear

FLEXAUST INC
Flexadux® PU Flx-Thane® SD 2 in x 50 ft Clear

Flexadux® PU Flx-Thane® Ducting Hose - 2.000 in ID, Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix, Static Dissipative Polyurethane Material, 30.00 psi
Mi Item #06688750
MFR #Flexadux® PU Flx-Thane® SD 2 in x 50 ft Clear
Price$19.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® SD 2 in x 50 ft Clear

Flexadux® PU Flx-Thane® Ducting Hose - 2.000 in ID, Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix, Static Dissipative Polyurethane Material, 30.00 psi
Mi Item #06688750
MFR #Flexadux® PU Flx-Thane® SD 2 in x 50 ft Clear

Mfr description
FLEXTHANE SD 2" CLEAR
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance & excellent flexibility
  • Designed for applications with wide temperature ranges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.18/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.000 in
  • Inside Diameter
    2.000 in
  • Wall Thickness
    0.030 in
  • Weight
    0.25 lbs/ft

Details

  • Application
    Static Control, Clean Rooms, Dust Collection, Fertilizer Broadcasting, Food Grade, Glass Clinching, Granule Transport, Material Handling, Paint Spray Extraction, Plastics Industry, Powder & Bulk, Sand Blasting, Shredders, Ultra Violet Dryers, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    3:1
  • Construction
    Medium weight black or clear static dissipative polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Static Dissipative Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8281020050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® SD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Air, Dust, Materials
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)