Specifications
Details
- Accuracy+/-3 %
- Auto Power OffYes
- Battery Type(2) AAA
- Calibration CertificateNo
- Display4000 Count LCD
- Features & Benefits• Measure LED and standard lighting in Lux or Foot-Candle (Fc) units • 4,000 count display • Min/Max average • Cosine and color corrected measurements • Auto power off • Model LT40 comes with complete with built-in sensor and protective cover, two AAA batteries and pouch • Model LT45 can manually store/recall up to 99 readings and comes complete with light sensor with protective cover and coiled cable expandable to 59" (1.5m), 9V battery and hard case
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)