Motion
LT45
LED Light Meter
MI ITEM #06688905
MFR #LT45
Price$359.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Light Meter
MI ITEM #06688905
MFR #LT45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.00/each

Specifications

Details

  • Accuracy
    +/-3 %
  • Auto Power Off
    Yes
  • Battery Type
    9V
  • Calibration Certificate
    No
  • Display Type
    4000 Count LCD
  • Features & Benefits
    • Measure LED and standard lighting in Lux or Foot-Candle (Fc) units • 4,000 count display • Min/Max average • Cosine and color corrected measurements • Auto power off • Model LT40 comes with complete with built-in sensor and protective cover, two AAA batteries and pouch • Model LT45 can manually store/recall up to 99 readings and comes complete with light sensor with protective cover and coiled cable expandable to 59 in. (1.5m), 9V battery and hard case

Overview

Mfr description
LT45 COLOR LED LIGHT METER
  • Measure LED and standard lighting in Lux or Foot-Candle (Fc) units
  • 4,000 count display
  • Min/Max average
  • Cosine and color corrected measurements
  • Auto power off
  • Model LT40 comes with complete with built-in sensor and protective cover, two AAA batteries and pouch
  • Model LT45 can manually store/recall up to 99 readings and comes complete with light sensor with protective cover and coiled cable expandable to 59 in. (1.5m), 9V battery and hard case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought