Specifications
Dimensions
- Port SizeRc 1/8
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionStraight
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Overview
Mfr description
PFMV505-1-A FLOW SWITCH
- Flow range (lpm): 0-0.1 (X502), 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0
- Port size: M5 thread
- Rated pressure range (kPa): -70 to 300
- Output: 1-5V
- Accuracy: ±5% F.S.
- Repeatability: ±2% F.S.