Specifications
Dimensions
- Bore Diameter10 mm
- Stroke10 mm
Details
- Compact Cylinder TypeFree Mount
- Country of OriginUS
- Cylinder SeriesCU
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesCUJ
Overview
Mfr description
CDUJB10-10D-F8BS CYL, FREE MT, DBL
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size