Motion
DCD710B 12V MAX DRILL/DRIVER BARE TOOL

DEWALT
DCD710B 12V MAX DRILL/DRIVER BARE TOOL

Dewalt DCD710B 12V MAX DRILL/DRIVER BARE TOOL
MI ITEM #06689000
MFR #DCD710B 12V MAX DRILL/DRIVER BARE TOOL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD710B 12V MAX DRILL/DRIVER BARE TOOL

Dewalt DCD710B 12V MAX DRILL/DRIVER BARE TOOL
MI ITEM #06689000
MFR #DCD710B 12V MAX DRILL/DRIVER BARE TOOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCD710B 12V MAX DRILL/DRIVER BARE TOOL
  • Compact, lightweight design fits into tight areas
  • Two-speed transmission for optimal speed and torque control (0-400 RPM/0-1500 RPM)
  • LED light provides visibility in dark areas

Specifications

  • Power Source
    Electric - Cordless
  • Chuck Size
    3/8 in
  • Variable Speed
    Yes
  • Housing Material
    Plastic
  • Switch Type
    Trigger
  • Tool Weight
    2.4 lbs
  • Color
    Yellow/Black
  • Warranty
    90 day money back guarantee/1 year free service contract/3 year limited warranty
  • UL Listed
    Yes
  • Reverse Torque
    Yes
  • Maximum Torque
    189.0 in-lbs
  • Max Rpm
    1500.0
  • Lockable Switch
    Yes
  • ETL Listed
    No
  • Drill Type
    Variable Speed Drill
  • CSA Certified
    No
  • Cordless or Corded
    Cordless
  • Chuck Type
    Keyless
  • Charger Included
    No
  • Battery Voltage
    12 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought