Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationRotary
- Arm Opening Angles0 to 272 °
- Auto-SwitchYes
- Cylinder StyleRotary Actuator
- Cylinder Suffix-P-A-S2-B
- MagnetWith Magnet
- Options IncludedMagnetic Piston
- Product TypeLocking Air Cylinders
- SeriesDSL
- TypeRotary Actuator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)