Motion
SPB24OPN-L4L

THOMSON (ALTRA)
SPB24OPN-L4L

Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open, 1.5000 in Shaft Diameter, 6939.226 N, 1560 lbf Load Capacity
Mi Item #06689445
MFR #SPB24OPN-L4L
Price$1,364.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB24OPN-L4L

Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open, 1.5000 in Shaft Diameter, 6939.226 N, 1560 lbf Load Capacity
Mi Item #06689445
MFR #SPB24OPN-L4L

Mfr description
SPB24OPN-L4L BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.89/each

Specifications

Dimensions

  • Center Shaft Height
    44.45 mm;1.7500 in
  • Overall Height
    2.94 in
  • Overall Length
    3.7500 in, 95.25 mm
  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1560 lbf
  • Housing Type
    Open
  • Load Capacity
    6939.226 N, 1560 lbf
  • Lubrication
    L4L
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
  • Technical Specifications
  • UPC_NO
    662486583509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)